Beli Jangka Sorong Elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Caliper (Jangka Sorong)
    BARU
    Rating:
    80% of 100
    (1)
    Mulai

    Rp589.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  2. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp439.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  3. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  4. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp689.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  5. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  6. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  7. Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)
    Mulai

    Rp439.900

    Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)
    Deskripsi:
    Outside Caliper Scriber (Spring Type) SO-150. - Use: Transfer diameter and measure round dimension - Material: a. Body: Carbon Steel b. Hardened tip. -
    atribut:
    • Material: Body: Carbon Steel, Hardened tip
    • Dimensions (mm): 200x10x3.2
    • Nominal Size (mm): 200
    • TRUSCO Number: 377-6468
  8. Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp189.900

    Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  9. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp519.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  10. Insize High Accuracy Coolant Proof Electronic Caliper (Jangka Sorong)
    Mulai

    Rp2.399.900

    Insize High Accuracy Coolant Proof Electronic Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital Akurasi Tinggi Coolant Proof - Akurasi melebihi standar DIN862- Resolusi: 0,005mm/0,0005 Inci- Coolant proof level IP54- Tombol: mm/in, ABS/INC, on/off, nol- Baterai CR2032, dengan satu baterai cadangan, mati otomatis- Output data- Bahan hardened stainless steel - Dikemas dalam kotak plastik
  11. Insize Waterproof Digital Caliper (Jangka Sorong)
    Mulai

    Rp2.699.900

    Insize Waterproof Digital Caliper (Jangka Sorong)
    Deskripsi:
    Waterproof Digital Caliper> IP67 dust/waterproof> Resolution: 0.01 mm / 0.0005 Inch> Buttons function: zero, power on/off, inch/mm, ABS/REL, hold> Battery CR2032> Meet DIN862> Made of stainless steel
  12. Insize Digital Disk and Pad Caliper (Jangka Sorong)
    Mulai

    Rp3.699.900

    Insize Digital Disk and Pad Caliper (Jangka Sorong)
    Deskripsi:
    Digital Disk and Pad Caliper> Measure thickness of disk brakes and pad wear> Resolution: 0.01 mm/0.0005 Inch> Buttons: on/off, zero, mm/inch> Automatic power off, move the digital unit to turn on power> Battery CR2032> Data output> Made of stainless steel> Optional accessory: data output cable (code 7306-20,7302-SPC5A/SPC5B, 7305-SPC2A)
    atribut:
    • Range: 0-150 mm
    • Accuracy: -/+0.07 mm
  13. monotaro Snap Ring Pliers Straight for Holes (Tang Jepit Snap Ring)
    Mulai

    Rp74.900

    monotaro Snap Ring Pliers Straight for Holes (Tang Jepit Snap Ring)
    Deskripsi:
    Choose the most suitable material for the tool, it is an all-forged product integrally molded -The horn part is machined by scraping out, with its own heat treatment technology, it is rich in toughness, rigidity, ease of use is outstanding. Snap ring detaching tool
    atribut:
    • Type: Snap ring pliers
    • Material: CRV
    • Hardness HRC: 45
    • Hook Type: Straight nail
    • Shaft hole type: For holes
  14. Niigata Seiki (SK) Mini Pump
    Mulai

    Rp429.900

    Niigata Seiki (SK) Mini Pump
    Deskripsi:
    Mini Pump RDP-01. - Use: Water supply and drainage of waste water - Material: a. Main Body: Plastic b. Rotor : Oil-resistant rubber. -
    atribut:
    • Dimensions (mm): 100x90x60
    • Drive Shaft (mm): 6.35
    • Hose Diameter (mm): 16
    • Max. Water Rise (m): 12
    • Operating Speed (rpm): 1600
    • Pumping Capacity (L/minute): 10-12
    • Shaft Diameter (mm): 6.35
  15. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  16. monotaro Snap Ring Pliers For Holes & Claws (Tang Jepit Snap Ring)
    Mulai

    Rp74.900

    monotaro Snap Ring Pliers For Holes & Claws (Tang Jepit Snap Ring)
    Deskripsi:
    Produk ini juga sering disebut dengan Tang Snap Ring
    atribut:
    • Hardness: 45HRC
    • Material: CRV
    • Type: Claw claw for hole
  17. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  18. TECHCROFT Alat Pengukur Tekanan GSB63
    Mulai

    Rp459.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  19. OSG Steel Plug Gauge
    Mulai

    Rp2.099.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
Daftar Harga Jangka Sorong Elektrik Terbaru April 2026
KRISBOW Digital Caliper (Jangka Sorong)Rp589.900
KRISBOW Vernier Caliper (Jangka Sorong)Rp439.900
TRUSCO Digital Caliper (Jangka Sorong)Rp809.900
Insize Digital Caliper (Jangka Sorong)Rp689.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.499.900
Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)Rp439.900
Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Rp189.900
monotaro Digital Caliper (Jangka Sorong)Rp519.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)